- 254 Coupling Size
- Center Flange Fastener Set
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 254 |
| Weight | 0.538 LB |
| EAN or UPC | 662384156133 |
| Coupling Type | Disc |
| Inch/Metric | Inch |
| Lubrication | No |
| Component Type | Center Flange Fastener Set |
| Coupling Size | 254 |
| Weight | 0.538 LB |
| EAN or UPC | 662384156133 |