- 254 Coupling Size
- High Torque Fastener Set
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Size | 254 |
| Component Type | High Torque Fastener Set |
| Coupling Type | Disc |
| Weight | 1.78 LB |
| EAN or UPC | 662384156546 |
| Lubrication | No |
| Inch/Metric | Inch |
| Coupling Size | 254 |
| Component Type | High Torque Fastener Set |
| Coupling Type | Disc |
| Weight | 1.78 LB |
| EAN or UPC | 662384156546 |