Kop Flex, Inc.
254KD11SHUB
Carbon Steel Size 254 KD11 Style Rough Bore 3 in Standard Hub Disc Coupling Hub
Item #101073691
- 3.25 in Bore Diameter
- 3 in Overall Length
- 254 Coupling Size
- Standard Hub
features
- Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling.
- Multiple Installation positions for Flexibility
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Coupling Type | Disc |
| Bore Range [Min] | 1 in |
| Length Through Bore | 3 in |
| Style | KD11 |
| Bore Range [Max] | 3.25 in |
| Bore Size [Max] | 3.25 in |
| Compatible Bore Size [Min] | 1 in |
| Component Type | Standard Hub |
| Coupling Size | 254 |
| Hub Material | Carbon Steel |
| Bore Type | Rough |
| Inch/Metric | Inch |
| Overall Length | 3 in |
| Weight | 17.315 LB |
| EAN or UPC | 662384155631 |
