- 3.25 in Bore Diameter
- 9.31 in Outer Diameter
- 6.19 in Overall Length
features
- Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
- Unitized Disc Packs for ease of maintenance.
- HT (High Torque) disc packs for medium duty applications.
- Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
| Coupling Type | Close |
| Torque Rating | 52000 in-lb |
| Total Length | 6.19 in |
| Hub Material | Carbon Steel |
| Lubricated | No |
| Hub Dia. | 4.56 in |
| Bore Size [Max] | 3.25 in |
| Speed [Max] | 9900 rpm |
| Total WR2 | 400 lb-in2 |
| Disc Shape | Scalloped |
| HP | 82.5 @ 100 RPM |
| Length Through Bore | 3 in |
| Torque [Max] | 8667 ft-lb |
| Style | KD11 |
| Inch/Metric | Inch |
| Axial Capacity | +/-0.17 |
| Configuration | 2 Standard Hubs |
| O.D. | 9.31 in |
| Coupling Size | 254 |
| Length Through Bore Standard Hub | 3 in |
| Shaft Separation | 0.19 |
| Bore Type | Rough |
| Bore Size [Min] | 3.25 in |
| Weight | 58.008 LB |
| EAN or UPC | 662384155396 |

