Kop Flex, Inc.
254KD20JHUB FB
KD20 Style Carbon Steel Size 254 Jumbo Hub Disc Coupling
Item #101073705
- 4.25 in Overall Length
- 5.62 in Bore Diameter
features
- Jumbo Hub component of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Type | Finished |
| Coupling Size | 254 |
| Bore Range [Max] | 5.62 in |
| Hub Material | Carbon Steel |
| Coupling Type | Disc |
| Component Type | Jumbo Hub |
| Style | KD20 |
| Compatible Bore Size [Min] | 3.5 in |
| Overall Length | 4.25 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 5.62 in |
| Lubrication | No |
| Bore Range [Min] | 3.5 in |
| Length Through Bore | 4.25 in |
| Weight | 51.7 LB |
| EAN or UPC | 662384920314 |
