Kop Flex, Inc.
254KD20JL900FB
Carbon Steel 254 Size KD20 Style 17.5 in Finished Bore Disc Coupling
Item #110415734
- 7.88 in Outer Diameter
- 17.5 in Overall Length
- 5.62 in Bore Diameter
features
- Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Bore Type | Finished |
| Total Length | 17.5 in |
| Length Through Bore (Long Hub) | 4.25 in |
| HP | 82.5 @ 100 RPM |
| Configuration | 1 Jumbo Hub/1 Long Hub |
| Compatible Bore Size [Min] | 1 in |
| Inch/Metric | Inch |
| Lubricated | No |
| Hub Material | Carbon Steel |
| Stock C Dimension | 9 |
| Speed [Max] | 11200 rpm |
| Torque Rating | 52000 in-lb |
| Torque [Max] | 8667 ft-lb |
| O.D. | 7.88 in |
| Bore C [Max] | 5.5 |
| Bore Size [Max] | 5.62 in |
| Axial Capacity | +/-0.14 |
| No. of Discs | 2 |
| Total WR2 | 510 lb-in2 |
| Coupling Type | Disc |
| Coupling Size | 254 |
| Weight | 124.6 LB |
| EAN or UPC | 662384016642 |
