Kop Flex, Inc.
254KD20LHUB FB
KD20 Style Carbon Steel Size 254 Long Hub Disc Coupling
Item #101073704
- 4.25 in Overall Length
- 4 in Bore Diameter
features
- Long Hub component of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Overall Length | 4.25 in |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Component Type | Long Hub |
| Compatible Bore Size [Min] | 1 in |
| Hub Material | Carbon Steel |
| Coupling Type | Disc |
| Bore Range [Min] | 1 in |
| Coupling Size | 254 |
| Bore Size [Max] | 4 in |
| Bore C [Max] | 5.5 |
| Lubrication | No |
| Length Through Bore | 4.25 in |
| Bore Range [Max] | 4 in |
| Style | KD20 |
| Weight | 33.23 LB |
| EAN or UPC | 662384919899 |
