Kop Flex, Inc.
254KD20SHUB FB
KD20 Style Carbon Steel Size 254 Standard Hub Disc Coupling
Item #101073703
- 2.88 in Overall Length
- 4 in Bore Diameter
features
- Standard Hub componenet of Spacer coupling with factory-assembled center section for easy assembly.
- Specifically engineered to meet API 610 specifications.
- Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
| Overall Length | 2.88 in |
| Bore Range [Min] | 1 in |
| Lubrication | No |
| Inch/Metric | Inch |
| Bore C [Max] | 5.5 |
| Coupling Size | 254 |
| Bore Type | Finished |
| Bore Range [Max] | 4 in |
| Bore Size [Max] | 4 in |
| Compatible Bore Size [Min] | 1 in |
| Coupling Type | Disc |
| Style | KD20 |
| Length Through Bore | 2.88 in |
| Component Type | Standard Hub |
| Hub Material | Carbon Steel |
| Weight | 23.265 LB |
| EAN or UPC | 662384919615 |
