Kop Flex, Inc.
254KD21SHUB FB
KD21 Style Carbon Steel Size 254 Standard Hub Disc Coupling
Item #102156879
- 3 in Overall Length
- 3.75 in Bore Diameter
features
- Standard Hub component of Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Inch/Metric | Inch |
| Overall Length | 3 in |
| Style | KD21 |
| Compatible Bore Size [Min] | 1 in |
| Bore Range [Min] | 1 in |
| Bore Size [Max] | 3.75 in |
| Lubrication | No |
| Bore Range [Max] | 3.75 in |
| Coupling Type | Disc |
| Coupling Size | 254 |
| Length Through Bore | 3 in |
| Hub Dia. | 5.34 in |
| Component Type | Standard Hub |
| Bore Type | Finished |
| Hub Material | Carbon Steel |
| Weight | 21.48 LB |
| EAN or UPC | 662384013610 |
