Kop Flex, Inc.
254KD21SHUB
Carbon Steel Size 254 KD21 Style Rough Bore 3 in Standard Hub Disc Coupling Hub
Item #101073738
- 3.75 in Bore Diameter
- 3 in Overall Length
- 254 Coupling Size
- Standard Hub
features
- Standard Hub for Spacer coupling with economical 3-component design.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Bore Size [Max] | 3.75 in |
| Bore Range [Max] | 3.75 in |
| Hub Material | Carbon Steel |
| Component Type | Standard Hub |
| Length Through Bore | 3 in |
| Coupling Type | Disc |
| Bore Type | Rough |
| Overall Length | 3 in |
| Style | KD21 |
| Compatible Bore Size [Min] | 1 in |
| Bore Range [Min] | 1 in |
| Coupling Size | 254 |
| Inch/Metric | Inch |
| Weight | 21.48 LB |
| EAN or UPC | 662384141139 |
