- 254 Coupling Size
- Disc Coupling Type
features
- Spacer component of spacer coupling with economical 3-component design.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
| Component Type | Spacer |
| Inch/Metric | Inch |
| Stock C Dimension | 5 |
| Lubrication | No |
| Coupling Size | 254 |
| Coupling Type | Disc |
| Weight | 10.9 LB |
| EAN or UPC | 662384141412 |

