Kop Flex, Inc.
254KD4SS FB
Carbon Steel 254 Size KD4 Style 6.57 in Finished Bore Disc Coupling
Item #110415769
- 7.62 in Outer Diameter
- 6.57 in Overall Length
- 3.75 in Bore Diameter
features
- Single Flex disc couplings for angular misalignment applications only.
- Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment.
- HT (High Torque) disc packs for medium and heavy duty applications.
- Typically used at each end of a floating shaft.
| Bore Type | Finished |
| Speed [Max] | 11200 rpm |
| Coupling Type | Disc |
| Length Through Bore Standard Hub | 3 in |
| Torque [Max] | 8667 ft-lb |
| HP | 82.5 @ 100 RPM |
| Lubricated | No |
| Configuration | 2 Standard Hubs |
| Axial Capacity | +/-0.07 |
| O.D. | 7.62 in |
| Torque Rating | 52000 in-lb |
| Inch/Metric | Inch |
| Total Length | 6.57 in |
| Coupling Size | 254 |
| Bore Size [Max] | 3.75 in |
| No. of Discs | 1 |
| Hub Material | Carbon Steel |
| Bore Size [Min] | 1 in |
| Total WR2 | 212 lb-in2 |
| Weight | 46.4 LB |
| EAN or UPC | 662384154771 |
