- 25 Coupling Size
| Component Type | Accessory Set |
| Coupling Size | 25 |
| Material | Urethane |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Weight | 2.215 LB |
| EAN or UPC | 662384100211 |
| Component Type | Accessory Set |
| Coupling Size | 25 |
| Material | Urethane |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Model | Max-C |
| Weight | 2.215 LB |
| EAN or UPC | 662384100211 |