- 25 Coupling Size
- K2 Series
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Component Type | End Ring Fastener Set |
| Coupling Size | 25 |
| Model | Max-C |
| Weight | 0.258 LB |
| EAN or UPC | 662384100778 |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Component Type | End Ring Fastener Set |
| Coupling Size | 25 |
| Model | Max-C |
| Weight | 0.258 LB |
| EAN or UPC | 662384100778 |