- 25 Coupling Size
- 10.5 in Outer Diameter
| Model | Max-C |
| Bore Rigid Hub [Max] | 5.25 in |
| Coupling Size | 25 |
| Bore Flex Hub [Max] | 3.75 in |
| Stock Rough Bore | 3.75 in |
| Bore Type | Finished |
| Coupling Type | Elastomeric |
| Component Type | Flex Half Finish Bored |
| O.D. | 10.5 in |
| Inch/Metric | Inch |
| Weight | 50.761 LB |
| EAN or UPC | 662384100952 |

