- 25 Coupling Size
- 10.5 in Outer Diameter
features
- Non-Lubricated design for tough industrial applications.
- High torques, Start and Stop operation, high shock load
- Available close coupled or in various spacer configuration to suit application
| Torque Rating | 49800 in-lb |
| Length Through Bore | 3.38 in |
| Stock Rough Bore | 3.75 in |
| Bore Rigid Hub [Max] | 5.25 in |
| Inch/Metric | Inch |
| Coupling Type | Elastomeric |
| Bore Flex Hub [Max] | 3.75 in |
| Bore Type | Rough |
| O.D. | 10.5 in |
| Speed [Max] | 3640 rpm |
| Model | Max-C |
| Coupling Size | 25 |
| Hub Dia. | 5.29 in |
| Component Type | Flex Half |
| Weight | 50.761 LB |
| EAN or UPC | 662384018301 |

