- 2.5 Coupling Size
- 10.5 in Outer Diameter
- 3.75 in Bore Diameter
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Bore Rigid Hub [Max] | 5.25 in |
| Inch/Metric | Inch |
| HP Rating Continuous | 79 @ 100 RPM |
| O.D. | 10.5 in |
| Bore Type | Rough |
| Bore Size [Max] | 3.75 in |
| Configuration | Flex Rigid |
| Coupling Size | 2.5 |
| Speed Balanced [Max] | 5460 rpm |
| Bore Flex Hub [Max] | 3.75 in |
| HP Rating Peak | 158 @ 100 RPM |
| Speed [Max] | 3640 rpm |
| Coupling Type | Elastomeric |
| Lubricated | No |
| Torque Rating | 49800 in-lb |
| Weight | 102.761 LB |
| EAN or UPC | 662384017205 |

