- 25 Coupling Size
- UB Series
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Size | 25 |
| Component Type | Center Flange Fastener Set |
| Weight | 0.92 LB |
| EAN or UPC | 662384082609 |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Model | Max-C |
| Coupling Size | 25 |
| Component Type | Center Flange Fastener Set |
| Weight | 0.92 LB |
| EAN or UPC | 662384082609 |