- 25 Coupling Size
| Coupling Type | Elastomeric |
| Component Type | End Ring |
| Model | Max-C |
| Inch/Metric | Inch |
| Coupling Size | 25 |
| Weight | 3.445 LB |
| EAN or UPC | 662384734256 |
| Coupling Type | Elastomeric |
| Component Type | End Ring |
| Model | Max-C |
| Inch/Metric | Inch |
| Coupling Size | 25 |
| Weight | 3.445 LB |
| EAN or UPC | 662384734256 |