- 25 Coupling Size
- 9.5 in Outer Diameter
| Bore Type | Finished |
| Model | Max-C |
| O.D. | 9.5 in |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Stock Rough Bore | 2.62 in |
| Component Type | Flex Half Finish Bored |
| Coupling Size | 25 |
| Bore Flex Hub [Max] | 2.62 in |
| Bore Rigid Hub [Max] | 3.88 in |
| Weight | 30.059 LB |
| EAN or UPC | 662384101454 |

