- Style Max-C (UB)
- Size 2.5
- Finished Bore
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Configuration | Flex Rigid |
| Bore Rigid Hub [Max] | 3.88 in |
| Lubricated | No |
| C Flex Stock Rough Bore [Max] | 1 in |
| Torque Rating | 13900 in-lb |
| Bore Flex Hub [Max] | 2.62 in |
| Coupling Type | Elastomeric |
| Inch/Metric | Inch |
| Speed Balanced [Max] | 4800 rpm |
| Sleeve O.D. | 9.5 in |
| HP Rating Peak | 44 @ 100 RPM |
| Coupling Size | 2.5 |
| Speed [Max] | 3200 rpm |
| Bore Type | Finished |
| HP Rating Continuous | 22 @ 100 RPM |
| Bore Size [Max] | 2.625 in |
| Weight | 63.724 LB |
| EAN or UPC | 662384101270 |

