- 25 Coupling Size
- 9.5 in Outer Diameter
- Carbon Steel Material
features
- Non-Lubricated design for toughest industrial applications.
- Provides torsional damping to reduce torsional vibration and cushion shock loads.
- Redundant fail safe design with interlocking parts.
- Easy to assemble and operate in hot, wet, gritty tough environment.
| Model | Max-C |
| Bore Flex Hub [Max] | 2.62 in |
| Coupling Size | 25 |
| Component Type | Rigid Hub |
| Stock Rough Bore | 3.88 in |
| Bore Type | Rough |
| Bore Rigid Hub [Max] | 3.88 in |
| Torque Rating | 13900 in-lb |
| O.D. | 9.5 in |
| Speed [Max] | 3200 rpm |
| Coupling Type | Elastomeric |
| Material | Carbon Steel |
| Length Through Bore | 2.62 in |
| Inch/Metric | Inch |
| Hub Dia. | 6.75 in |
| Weight | 33.665 LB |
| EAN or UPC | 662384109580 |

