Kop Flex, Inc.
2B EB/SB GASKET
Paper 7 in OD Exposed/Shrouded Bolt Size 2 Gear Coupling Gasket
Item #101074035
- 2 Coupling Size
- 7 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Paper Gasket
| Coupling Size | 2 |
| Coupling Type | Gear |
| Includes | Paper Gasket |
| Model | Model B |
| Inch/Metric | Inch |
| Material | Paper |
| Bolt Type | Exposed/Shrouded |
| Component Type | Gasket |
| Lubricated | Yes |
| O.D. | 7 in |
| Weight | 0.02 LB |
| EAN or UPC | 662384268287 |
