- 2 Coupling Size
- 7 in Outer Diameter
includes
- Limited End Float Disc
| O.D. | 7 in |
| Bolt Type | Exposed/Shrouded |
| Coupling Type | Gear |
| Model | Model B |
| Material | Phenolic Disc |
| Component Type | Limited End Float Disc |
| Includes | Limited End Float Disc |
| Lubricated | Yes |
| Coupling Size | 2 |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 662384274264 |

