Kop Flex, Inc.
2B MMHUB
Carbon Steel Model B Style Size 2 Mill Motor Gear Coupling Hub
Item #101074067
- 2.86 in Outer Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Length Through Bore | 2.094 in |
| Component Type | Mill Motor Hub |
| Bore Type | Rough |
| Coupling Size | 2 |
| Tooth Profile | Straight |
| Material | Carbon Steel |
| Bore Range [Max] | 2.125 in |
| Size Code | 2 |
| Hub Dia. | 2.875 in |
| O.D. | 2.86 in |
| Model | Model B |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| Lubricated | Yes |
| Configuration | Gear |
| Weight | 8.42 LB |
| EAN or UPC | 662384241891 |
