- 2 Coupling Size
- 7 in Outer Diameter
features
- Coupling Flange gaskets manufactured to OEM specifications
includes
- Gasket
| Inch/Metric | Inch |
| Bolt Type | Exposed |
| Includes | Gasket |
| Coupling Size | 2 |
| Lubricated | Yes |
| O.D. | 7 in |
| Material | Paper |
| Coupling Type | Gear |
| Model | Waldron |
| Component Type | Gasket |
| Weight | 0.025 LB |
| EAN or UPC | 662384268409 |

