- Size 2.0
- Finished Bore
features
- Can be used on Series "H", Fast, and Waldron Style Gear couplings.
| Bore Type | Finished Bore |
| Coupling Type | Elastomeric |
| Material | Carbon Steel |
| Bolt Type | Exposed |
| O.D. | 5 in |
| Inch/Metric | Inch |
| Lubrication | Non-Lubricated |
| Coupling Size | 15 |
| Bore Size [Max] | 3.38 in |
| Weight | 12.196 LB |
| EAN or UPC | 662384102376 |

