- 2 Coupling Size
- 7 in Outer Diameter
includes
- Stop Plate
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Coupling Size | 2 |
| Coupling Type | Gear |
| Lubricated | Yes |
| Includes | Stop Plate |
| O.D. | 7 in |
| Bolt Type | Exposed |
| Component Type | Stop Plate |
| Model | Series H |
| Weight | 1.615 LB |
| EAN or UPC | 662384915860 |

