- 2 Coupling Size
- 7 in Outer Diameter
includes
- Spacer
| Coupling Size | 2 |
| Coupling Type | Gear |
| Bolt Type | Exposed |
| Material | Carbon Steel |
| O.D. | 7 in |
| Component Type | Spacer |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Model | Waldron |
| Includes | Spacer |
| Weight | 14.0 LB |
| EAN or UPC | 662384107609 |

