- 2 Coupling Size
- 7 in Outer Diameter
includes
- Vertical Plate
| Bolt Type | Exposed |
| Includes | Vertical Plate |
| Coupling Type | Gear |
| Material | Alloy Steel |
| O.D. | 7 in |
| Component Type | Vertical Plate |
| Coupling Size | 2 |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Model | Fasts |
| Weight | 1.225 LB |
| EAN or UPC | 662384102789 |

