Kop Flex, Inc.
2F EB FF
Medium Carbon Steel Fasts Style Size 2 Exposed Rough Bore Gear Coupling
Item #102145198
- 2.125 in Bore Diameter
- 7 in Outer Diameter
- 4.938 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
- Exposed Bolt / Full Flex Coupling
includes
- Hubs (2) Sleeves (2) Seals (2)
| Fastener Quantity | 6 |
| Included | Hubs (2) Sleeves (2) Seals (2) |
| Bolt Circle | 5.875 in |
| Coupling Size | 2 |
| Inch/Metric | Inch |
| O.D. | 7 in |
| Lubricated | Yes |
| Bolt Type | Exposed |
| Material | Medium Carbon Steel |
| Coupling Type | Gear |
| Tooth Profile | Straight Faced Involute Hub |
| Overall Length | 4.938 in |
| Fastener Size & Length | 1/2 x 2 1/4 |
| Configuration | Full Flex |
| Torque [Max] | 63000 |
| Length Through Bore | 2.438 in |
| HP | 50 hp @ 100 RPM |
| Operating Angular Misalignment [Max] | 0.5 degrees |
| Torque Rating | 31500 in-lb |
| Sleeve Type | Flanged |
| Temperature [Min] | -40 °F |
| Hub Dia. | 4.812 in |
| Performance | Lubrication Hole |
| Bore Size [Max] | 2.125 in |
| Bore Type | Rough |
| Speed [Max] | 9300 rpm |
| Temperature [Max] | 190 °F |
| Weight | 29.53 LB |
| EAN or UPC | 662384010091 |
