- Size 2.0
- Finished Bore
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
| Component Type | Standard Sleeve |
| Model | Series H |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| O.D. | 8.375 in |
| Coupling Size | 2.5 |
| Bore Size [Max] | 2.13 in |
| Speed (RPM) | 7900 |
| Lubrication | Lubricated |
| Bore Type | Finished Bore |
| Sleeve Type | Flanged |
| Torque Rating | 56700 in-lb |
| Tooth Profile | Crowned |
| Configuration | Gear Sleeve |
| Weight | 3.89 LB |
| EAN or UPC | 662384102215 |

