Skip to content Skip to navigation menu
Carbon Steel Size 2 Flex Hub Rough Bore Gear Coupling

2F FHUB

Carbon Steel Size 2 Flex Hub Rough Bore Gear Coupling
Item #101073814
  • 2.125 Bore Diameter
  • 7 in Outer Diameter
Carbon Steel Size 2 Flex Hub Rough Bore Gear Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.125 Bore Diameter
  • 7 in Outer Diameter

applications

  • Motors
  • Pumps
  • Gearboxes
  • Runout tables
  • Overhead cranes
  • Main drives
  • Refiners
  • Rolling mills
  • Barkers

features

  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
  • Provides 300% greater lubricant capacity than o-ring style couplings.
  • Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
  • Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
Inch/Metric Inch
Speed [Max] 9300 rpm
Configuration Gear
Bore Type Rough
Lubricated Yes
Bore Size [Max] 2.125
Bore Dia. [Min] 1/2 in
Tooth Profile Straight
RPM [Max] 9300 rpm
Material Carbon Steel
HP @ RPM 50 hp @ 100 rpm
Coupling Size 2
Component Type Flex Hub
Bore Dia. [Max] 2 1/8 in
Torque Rating [Max] 31500 in lb
Length Through Bore 2.438 in, 73.025 mm
Input Bore Range 1/2" to 2 1/8"
Hub Dia. 2.875 in
Torque Rating 31500 in-lb
Coupling Type Gear
O.D. 7 in
Bore with Standard Key [Max] 2.125
Model Fasts
Sleeve O.D. 7 in
Weight 6.435 LB
EAN or UPC 662384102093
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison