- 2 Coupling Size
- 7 in Outer Diameter
includes
- Limited End Float Disc
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Component Type | Limited End Float Disc |
| Model | Fasts |
| O.D. | 7 in |
| Lubricated | Yes |
| Includes | Limited End Float Disc |
| Material | Phenolic Disc |
| Coupling Size | 2 |
| Bolt Type | Exposed/Shrouded |
| Weight | 0.5 LB |
| EAN or UPC | 662384268782 |

