Kop Flex, Inc.
2F MMHUB0304
Carbon Steel Fasts Style Size 2 Mill Motor Gear Coupling Hub
Item #101073834
- 1.999 Bore Diameter
- 7 in Outer Diameter
features
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| Material | Carbon Steel |
| Lubricated | Yes |
| O.D. | 7 in |
| Model | Fasts |
| Coupling Size | 2 |
| Coupling Type | Gear |
| Component Type | Mill Motor Hub |
| Inch/Metric | Inch |
| Speed [Max] | 9300 rpm |
| Configuration | Gear |
| Bore Type | Taper |
| Size Code | 2 |
| Sleeve O.D. | 7 in |
| Length Through Bore | 3.5 in, 88.9 mm |
| Bore Size [Max] | 1.999 |
| Hub Dia. | 2.875 in |
| Tooth Profile | Straight |
| Torque Rating | 31500 in-lb |
| Weight | 5.218 LB |
| EAN or UPC | 662384728125 |
