Kop Flex, Inc.
2F SB FF
Medium Carbon Steel Fasts Style Size 2 Shrouded Rough Bore Gear Coupling
Item #102145199
- 2.125 in Bore Diameter
- 7 in Outer Diameter
- 4.938 in Overall Length
features
- All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
- Provides 300% greater lubricant capacity than o-ring style couplings.
- Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
- Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
| O.D. | 7 in |
| Lubricated | Yes |
| HP | 50 hp @ 100 RPM |
| Configuration | Full Flex |
| Speed [Max] | 9300 rpm |
| Coupling Size | 2 |
| Fastener Size & Length | 3/8 x 1 |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Length Through Bore | 2.438 in |
| Tooth Profile | Straight Faced Involute Hub |
| Torque [Max] | 63000 |
| Overall Length | 4.938 in |
| Bore Type | Rough |
| Bore Size [Max] | 2.125 in |
| Bolt Type | Shrouded |
| Sleeve Type | Flanged |
| Fastener Quantity | 10 |
| Bolt Circle | 5.813 in |
| Material | Medium Carbon Steel |
| Torque Rating | 31500 in-lb |
| Weight | 27.655 LB |
| EAN or UPC | 662384010015 |
