- Size 2H Gear Coupling Flex Hub
- RSB
- Bore Range 1/2" to 2 3/4"
features
- Large-bore capacity with O-ring seal design
- The most economical gear coupling design
- Curved face teeth (sizes 1 through 7) for up to 1.5° static misalignment capability
| HP @ RPM | 50 hp @ 100 rpm |
| Coupling Size | 2H |
| Length Through Bore | 2.4375 in |
| Hub Dia. | 4 in |
| Material | Steel |
| Bore Dia. [Max] | 2 3/4 in |
| Input Bore Range | 1/2" to 2 3/4" |
| Torque Rating [Max] | 31500 in lb |
| RPM [Max] | 9300 rpm |
| Bore Dia. [Min] | 1/2 in |
| Weight | 8.92 LB |
| EAN or UPC | 662384402094 |

