Kop Flex, Inc.
2H MMHUB
Carbon Steel Series H Style Size 2 Mill Motor Gear Coupling Hub
Item #101073949
- 2.75 Bore Diameter
- 7 in Outer Diameter
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Component Type | Mill Motor Hub |
| O.D. | 7 in |
| Material | Carbon Steel |
| Lubricated | Yes |
| Coupling Size | 2 |
| Tooth Profile | Crowned |
| Speed [Max] | 9300 rpm |
| Torque Rating | 31500 in-lb |
| Inch/Metric | Inch |
| Coupling Type | Gear |
| HP @ RPM | 50 hp @ 100 rpm |
| Torque Rating [Max] | 31500 in lb |
| Bore Type | Rough |
| Configuration | Gear |
| RPM [Max] | 9300 rpm |
| Size Code | 2 |
| Bore Size [Max] | 2.75 |
| Length Through Bore | 4.188 in, 106.36 mm |
| Hub Dia. | 3.995 in |
| Sleeve O.D. | 7 in |
| Bore with Standard Key [Max] | 2.75 |
| Model | Series H |
| Weight | 14.3 LB |
| EAN or UPC | 662384402278 |
