Kop Flex, Inc.
2H SB FF
Medium Carbon Steel H Style Size 2 Shrouded Rough Bore Gear Coupling
Item #102144466
- 2.75 in Bore Diameter
- 7 in Outer Diameter
- 4.688 in Overall Length
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
- Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
| Inch/Metric | Inch |
| Coupling Type | Gear |
| O.D. | 7 in |
| Material | Medium Carbon Steel |
| Bolt Type | Shrouded |
| Bolt Circle | 5.813 in |
| Coupling Size | 2 |
| Fastener Quantity | 10 |
| Lubricated | Yes |
| Bore Size [Max] | 2.75 in |
| Speed [Max] | 9300 rpm |
| Overall Length | 4.688 in |
| Torque [Max] | 63000 |
| HP | 50 hp @ 100 RPM |
| Fastener Size & Length | 3/8 x 1 |
| Configuration | Full Flex |
| Length Through Bore | 2.438 in |
| Torque Rating | 31500 in-lb |
| Sleeve Type | Flanged |
| Compatible Bore Size [Min] | 0.813 in |
| Tooth Profile | Straight Faced, Involute Stub |
| Bore Type | Rough |
| Weight | 30.5 LB |
| EAN or UPC | 662384140149 |
