- 7 in Outer Diameter
- H Series
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
| Type | Standard Sleeve |
| Lubricated | Yes |
| Coupling Type | Gear |
| Configuration | Gear Sleeve |
| Tooth Profile | Crowned |
| Model | Series H |
| Sleeve Material | Steel |
| RPM [Max] | 9300 rpm |
| Bolt Circle Dia. | 5 13/16 in |
| Speed [Max] | 9300 rpm |
| HP @ RPM | 50 hp @ 100 rpm |
| Coupling Size | 2 |
| Inch/Metric | Inch |
| Seal Type | O-Ring |
| Sleeve Length | 2.344 in |
| Bolt Type | Shrouded |
| Size of Bolts | 3/8 x 1 |
| Sleeve Type | Flanged |
| Bolt Holes | 10 |
| Torque Rating | 31500 in-lb |
| Component Type | Standard Sleeve |
| O.D. | 7 in |
| Flange Type | Shrouded Bolt |
| Bolt Circle | 5.8129999999999997 |
| Weight | 5.966 LB |
| EAN or UPC | 662384402100 |

