Kop Flex, Inc.
2H SEAL
Rubber H Series 2 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #102156235
- 2 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
includes
- Seal
| Lubricated | Yes |
| Included | Seal |
| Inch/Metric | Inch |
| Material | Rubber |
| Model | Series H |
| Coupling Size | 2 |
| Includes | Seal |
| Component Type | Seal |
| Coupling Type | Gear |
| Bolt Type | Exposed/Shrouded |
| Weight | 0.04 LB |
| EAN or UPC | 662384189285 |
