- 2 Coupling Size
features
- Large bore capacity with o-ring seal design. The most economical gear coupling design.
includes
- Spirolox Ring
| Coupling Type | Gear |
| Model | Powerlign |
| Component Type | Spirolox Ring |
| Coupling Size | 2 |
| Lubricated | Yes |
| Material | Alloy Steel |
| Included | Spirolox Ring |
| Inch/Metric | Inch |
| Weight | 0.08 LB |
| EAN or UPC | 662384493962 |

