All couplings feature precision-drilled flange bolt holes and tight tolerance grade five flange bolts to ensure a long-lasting flange-to-flange and fastener fit. Exposed bolt flanges are standard. Shrouded bolt flanges can be supplied through size five. Size 5 1/2 and larger couplings are only available with exposed bolt flanges.
applications
Medium- to heavy-duty applications
features
All-metal end ring seal design for maximum service life. The industry standard for over 75 years.
Provides 300% greater lubricant capacity than o-ring style couplings.
Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life.
Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
includes
Fasteners and Gasket
Component Type
Fasteners and Gasket
Fastener Quantity
10
Coupling Type
Gear
Flange Type
Shrouded Bolt
Size of Bolts
3/8
Bolt Circle
5.8129999999999997
Lubricated
Yes
Included
Fasteners and Gasket
Includes
Fasteners and Gasket
Inch/Metric
Inch
Bolt Holes
10
Seal Type
Integral All Metal End Ring
Material
Alloy Steel
Model
Waldron
Type
Fastener Set
Bolt Type
Shrouded
Coupling Size
2
Weight
0.66 LB
EAN or UPC
662384821437
We're here for you
with Service Centers across the country - We have your back