- 2 Coupling Size
- 7 in Outer Diameter
includes
- Stop Plate
| Inch/Metric | Inch |
| Component Type | Stop Plate |
| Lubricated | Yes |
| Model | Series H |
| Coupling Size | 2 |
| Includes | Stop Plate |
| Material | Alloy Steel |
| Coupling Type | Gear |
| O.D. | 7 in |
| Bolt Type | Shrouded |
| Weight | 2.0 LB |
| EAN or UPC | 662384933048 |

