Kop Flex, Inc.
2W BUFFER
Alloy Steel 2 Size Gear Coupling Exposed/Shrouded Buffer Ring
Item #101074202
- 7 in Outer Diameter
- 2 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Sleeve Buffer Ring
| Included | Sleeve Buffer Ring |
| Coupling Size | 2 |
| Lubricated | Yes |
| Coupling Type | Gear |
| Component Type | Buffer Ring |
| Model | Waldron |
| Bolt Type | Exposed/Shrouded |
| O.D. | 7 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Weight | 0.04 LB |
| EAN or UPC | 662384493719 |
