Kop Flex, Inc.
2W SB RHUBTLX2012
Carbon Steel 7 in Shrouded Bolt Rigid Gear Coupling Hub
Item #101074244
- 2 Bore Diameter
- 7 in Outer Diameter
features
- Unique 40 degree tooth form distributes loads over a larger area than a 20 degree tooth.
- Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability.
- Unique, high misalignment seal design - superior to standard o-rings.
- Optional pilot rings provide a positive piloted connection between sleeves and/or rigids.
| Size Code | 2 |
| Component Type | Rigid Hub |
| Length Through Bore | 1.34 in, 31.75 mm |
| Torque Rating | 31500 in-lb |
| Coupling Type | Gear |
| Tooth Profile | Straight |
| Configuration | Gear |
| Lubricated | Yes |
| Bolt Type | Shrouded |
| Speed [Max] | 4850 rpm |
| O.D. | 7 in |
| Inch/Metric | Inch |
| Coupling Size | 2 |
| Material | Carbon Steel |
| Bore Range [Max] | 2.75 in |
| Hub Dia. | 4.81 in |
| Bore Type | Taper Lock Bushing |
| Bore Size [Max] | 2 |
| Model | Waldron |
| Sleeve O.D. | 7 in |
| Weight | 15.52 LB |
| EAN or UPC | 662384503487 |
