Kop Flex, Inc.
2W SK
Carbon Steel Waldron Series 2 Size Exposed/Shrouded Bolt Gear Coupling Seal
Item #101074226
- 2 Coupling Size
features
- Unique, high misalignment seal design - superior to standard o-rings.
includes
- Seal Kit
| Includes | Seal Kit |
| Lubricated | Yes |
| Bolt Type | Exposed/Shrouded |
| Included | Seal Kit |
| Model | Waldron |
| Coupling Type | Gear |
| Inch/Metric | Inch |
| Coupling Size | 2 |
| Component Type | Seal Kit |
| Material | Carbon Steel |
| Weight | 0.14 LB |
| EAN or UPC | 662384516029 |
