- 2 Coupling Size
- 7 in Outer Diameter
includes
- Stop Plate
| Lubricated | Yes |
| Model | Waldron |
| Component Type | Stop Plate |
| Coupling Size | 2 |
| Material | Alloy Steel |
| Bolt Type | Exposed/Shrouded |
| Inch/Metric | Inch |
| O.D. | 7 in |
| Includes | Stop Plate |
| Coupling Type | Gear |
| Total Slide | 1.1879999999999999 |
| Weight | 0.86 LB |
| EAN or UPC | 662384486728 |

