Kop Flex, Inc.
3 1/2 EB FS PLUS
Series H Plus Exposed Bolt Gear Coupling Fastener Set
Item #120045775
- 3.5 Coupling Size
- Grade 8 Material
| Series | H Plus |
| Fastener Quantity | 8 |
| Coupling Size | 3.5 |
| Component Type | Fastener |
| Material | Grade 8 |
| Included | Bolt, Nut And Gasket |
| Bolt Type | Exposed |
| Weight | 4.25 KG |
| EAN or UPC | 662384009897 |
