Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve

3 1/2 HG EB SLEEVE

Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Item #120045687
  • Flanged Sleeve
  • 3.5 Coupling Size
  • Medium Carbon Steel Material
Series H Plus Exposed Bolt Full Flex Gear Coupling Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flanged Sleeve
  • 3.5 Coupling Size
  • Medium Carbon Steel Material
Torque Rating 18506.91 Nm, 163800 in-lb
Included Flex Sleeve
Inch/Metric Inch
Sleeve Type Flanged
Lubrication Yes
Coupling Size 3.5
Bolt Type Exposed
Coupling Type Full Flex
Configuration Flex
Material Medium Carbon Steel
Outside Diameter 11 in
Series H Plus
RPM 3900 rpm
Weight 4.0 LB
EAN or UPC 662384009729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison